including power supply
with one loudspeaker
Intended use
- DAB reception in the frequency range 174 MHz to 240 MHz (VHF band III and channel 13)
- FM reception in the frequency range 87.5 MHz to 108 MHz (VHF band II)
- Playback and control of music on mobile devices via Bluetooth
- Installation in flush box according to DIN 49073 (recommendation: deep box)
Product characteristics
- Digital radio with display and sensor buttons
- Real glass front panel
- Stereo reception
- Connection terminals for two loudspeakers
- Stereo/mono switch-over
- Simple operation
- Integrated antenna for DAB+ and FM
- High reception quality
- Automatic station scan
- Storage of 8 favourites DAB+ and 8 favourites FM (will be retained after voltage failure)
- Storage of 8 Bluetooth audio sources
- Bluetooth device name can be changed
- Switch-on with last station
- Switch-on with last volume
- Switch-on with last operation mode (DAB+, FM or Bluetooth)
- Display of station information, time and current settings
- Current time via RDS and DAB+
- Brightness level of display can be adjusted
- Night mode
- Alarm function
- Sleep mode
- Switching on/off via extension unit
- Line-out output (AUX) to connect external amplifiers
- Optional external cable antenna ref.-no.: RAD-ANT
Satellite functionThe radio is equipped with a satellite input to connect an external switch.
Accessories:loudspeaker module ref.-no.:
LSM A 4 ..external cable antenna ref.-no.:
RAD-ANTSpare part:power supply ref.-no.:
NT-AUDIOdisplay ref.-no.:
DAB A BT-DISP WW,
DAB A BT-DISP SW