consists of pull cord push-button, emergency signal, reset button and power supplyscrew fixing only, without claws
with 1-gang frames
Emergency systemThe JUNG emergency system is a well-conceived, complete set for emergency calls in WCs or en-suite bathrooms in old people’s homes and nursing homes or WC facilities in public buildings. It ensures that a person in need of help can sound the alarm in an emergency and meets all the safety-related requirements in accordance with DIN VDE 0834.
The emergency system is a modular distributed system.
The following four components are available as a complete emergency system set:
- Pull cord push-button
An emergency call can be triggered in the bathroom/WC via an easily accessible pull cord. The pull cord push-button can also be installed in the middle of the room on the ceiling so that it is easily accessible for people in need of help. A red lamp on the switch signals that the emergency call has been triggered successfully.
- Emergency signal
The emergency signal can e.g. be installed outside next to the WC door or landing door. A triggered emergency call is signalled visually by a red LED and acoustically by a buzzer, 90 dB(A). Both signals can, if required, be changed from continuous light/continuous tone to flashing light/pulsing tone.
- Reset button
The reset button is installed next to the door in the same room as the pull cord push-button. The assisting personnel can reset the triggered call.
- Power supply for the emergency call system with DC 24 V
The
service unit and the
call button are separately available. The service unit can be installed in addition to the components of the emergency set e.g. in a staff room or lobby. A green button indicates presence while a yellow button suppresses the acoustic emergency signal for 20 seconds. The call button has an additional control for triggering an emergency call.
The emergency system is available for the AS / A, CD and LS design ranges to complete a unique design in a building. The design frames are part of the system set.
For a system extension all components are available separately.